Knurled Head Thumbscrews, Aluminum, PK5
- Mfr # FC7104-A
- Zoro # G821679482
product price:Â
$
2.99
/pk of 5, $0.60/ea
Key Features
Maximum Head Height
3/16 in
Material
Aluminum
Thread Length
7/16 in
Type
Thumb Screw
Head Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7104-A
- Zoro #
- G821679482
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Type
- Thumb Screw
- Head Shape
- Round
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Texture
- Knurled
- System of Measurement
- Inch
- Head Type
- Round
- Head Material
- Aluminum
- Tip Material
- Aluminum
- Grip Style
- Knurled
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fastener Length
- 3/4 in
- Maximum Head Height
- 3/16 in
- Thread Length
- 7/16 in
- Wire Rope Length
- 3/4 in
- Maximum Head Width
- 3/8 in
- Screw Size
- #6
- Shoulder Diameter
- 3/8 in
- Thread Size
- #6-32
- Shoulder Length
- 1/8 in
- Head Thickness
- 0.188 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #6-32, Fastener Length 3/4 in, Thread Length 7/16 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.