Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Aluminum, PK5
- Mfr # FC7110-A
- Zoro # G821678317
product price:Â
$
3.39
/pk of 5, $0.68/ea
Key Features
Material
Aluminum
Finish
Plain
Wire Rope Length
13/16 in
Thread Length
1/2 in
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7110-A
- Zoro #
- G821678317
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Finish
- Plain
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Texture
- Knurled
- Head Material
- Aluminum
- Head Shape
- Round
- Type
- Thumb Screw
- Head Type
- Round
- Tip Material
- Aluminum
- System of Measurement
- Inch
- Grip Style
- Knurled
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 13/16 in
- Fastener Length
- 13/16 in
- Thread Length
- 1/2 in
- Shoulder Diameter
- 3/8 in
- Thread Size
- #10-32
- Shoulder Length
- 1/8 in
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Screw Size
- #10
- Maximum Head Width
- 7/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #10-32, Fastener Length 13/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.