Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Aluminum, PK5
- Mfr # FC7114-A
- Zoro # G821682239
product price:Â
$
4.69
/pk of 5, $0.94/ea
Key Features
Shoulder Length
1/8 in
Shoulder Diameter
3/8 in
Head Type
Round
Thread Length
5/8 in
Head Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7114-A
- Zoro #
- G821682239
- UPC #
- -
- Country of Origin
- China
- Head Type
- Round
- Head Shape
- Round
- Tip Material
- Aluminum
- Head Texture
- Knurled
- Head Material
- Aluminum
- Type
- Thumb Screw
- System of Measurement
- Inch
- Item
- Knurled Head Flared Collar Thumbscrews
- Finish
- Plain
- Material
- Aluminum
- Grip Style
- Knurled
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Shoulder Length
- 1/8 in
- Shoulder Diameter
- 3/8 in
- Thread Length
- 5/8 in
- Fastener Length
- 1 in
- Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 1/4 in
- Maximum Head Width
- 1/2 in
- Head Thickness
- 0.25 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.