Knurled Head Thumbscrews, Brass, PK5
- Mfr # FC7101-B-5
- Zoro # G321678169
product price:Â
$
7.79
/pk of 5, $1.56/ea
Key Features
Material
Brass
Thread Length
3/8 in
Shoulder Length
1/8 in
Screw Size
#4
Head Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC7101-B-5
- Zoro #
- G321678169
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Length
- 3/8 in
- Shoulder Length
- 1/8 in
- Screw Size
- #4
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 11/16 in
- Shoulder Diameter
- 3/8 in
- Thread Size
- #4-40
- Fastener Length
- 11/16 in
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Material
- Brass
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Shape
- Round
- System of Measurement
- Inch
- Head Material
- Brass
- Grip Style
- Knurled
- Head Texture
- Knurled
- Head Type
- Round
- Finish
- Nickel-Plated
- Tip Material
- Brass
- Type
- Thumb Screw
- Shell Material
- Brass
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Nickel-Plated, Material Brass, Thread Size #4-40, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.