Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Brass, PK5
- Mfr # FC7103-B-12
- Zoro # G821682505
product price:Â
$
8.69
/pk of 5, $1.74/ea
Key Features
Head Material
Brass
Maximum Head Height
3/16 in
Shoulder Diameter
3/8 in
Head Shape
Round
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7103-B-12
- Zoro #
- G821682505
- UPC #
- -
- Country of Origin
- China
- Head Material
- Brass
- Head Shape
- Round
- Material
- Brass
- Grip Style
- Knurled
- System of Measurement
- Inch
- Head Type
- Round
- Head Texture
- Knurled
- Tip Material
- Brass
- Finish
- Zinc-Plated
- Type
- Thumb Screw
- Item
- Knurled Head Flared Collar Thumbscrews
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Maximum Head Height
- 3/16 in
- Shoulder Diameter
- 3/8 in
- Screw Size
- #6
- Thread Size
- #6-32
- Maximum Head Width
- 3/8 in
- Fastener Length
- 11/16 in
- Head Thickness
- 0.188 in
- Shoulder Length
- 1/8 in
- Wire Rope Length
- 11/16 in
- Thread Length
- 3/8 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Zinc-Plated, Material Brass, Thread Size #6-32, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.