Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Brass, PK5
- Mfr # FC7105-B-5
- Zoro # G021677288
product price:Â
$
9.69
/pk of 5, $1.94/ea
Key Features
System of Measurement
Inch
Grip Style
Knurled
Wire Rope Length
13/16 in
Head Texture
Knurled
Maximum Head Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7105-B-5
- Zoro #
- G021677288
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Grip Style
- Knurled
- Head Texture
- Knurled
- Finish
- Nickel-Plated
- Tip Material
- Brass
- Type
- Thumb Screw
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Shape
- Round
- Head Type
- Round
- Material
- Brass
- Head Material
- Brass
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 13/16 in
- Maximum Head Height
- 3/16 in
- Shoulder Length
- 1/8 in
- Thread Length
- 1/2 in
- Thread Size
- #6-32
- Maximum Head Width
- 3/8 in
- Shoulder Diameter
- 3/8 in
- Fastener Length
- 13/16 in
- Head Thickness
- 0.188 in
- Screw Size
- #6
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Nickel-Plated, Material Brass, Thread Size #6-32, Fastener Length 13/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.