Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7105-SS
- Zoro # G021677745
product price:Â
$
4.59
/pk of 5, $0.92/ea
Key Features
System of Measurement
Inch
Head Material
Stainless Steel
Thread Size
#6-32
Head Texture
Knurled
Screw Size
#6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7105-SS
- Zoro #
- G021677745
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Material
- Stainless Steel
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Texture
- Knurled
- Type
- Thumb Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Round
- Head Shape
- Round
- Grip Style
- Knurled
- Tip Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Screw Size
- #6
- Fastener Length
- 13/16 in
- Shoulder Diameter
- 3/8 in
- Thread Length
- 1/2 in
- Shoulder Length
- 1/8 in
- Wire Rope Length
- 13/16 in
- Maximum Head Width
- 3/8 in
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #6-32, Fastener Length 13/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.