Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7110-SS
- Zoro # G621684112
product price:Â
$
5.49
/pk of 5, $1.10/ea
Key Features
Maximum Head Width
7/16 in
Maximum Head Height
3/16 in
Head Material
Stainless Steel
Thread Length
1/2 in
Head Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7110-SS
- Zoro #
- G621684112
- UPC #
- -
- Country of Origin
- China
- Head Material
- Stainless Steel
- Head Shape
- Round
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Texture
- Knurled
- System of Measurement
- Inch
- Type
- Thumb Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Round
- Tip Material
- Stainless Steel
- Grip Style
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Width
- 7/16 in
- Maximum Head Height
- 3/16 in
- Thread Length
- 1/2 in
- Head Thickness
- 0.188 in
- Shoulder Diameter
- 3/8 in
- Screw Size
- #10
- Fastener Length
- 13/16 in
- Shoulder Length
- 1/8 in
- Wire Rope Length
- 13/16 in
- Thread Size
- #10-32
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 13/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.