Knurled Head Thumbscrews, Steel, PK5
- Mfr # FC7109-S-12
- Zoro # G821676993
product price:Â
$
8.79
/pk of 5, $1.76/ea
Key Features
Grip Style
Knurled
System of Measurement
Inch
Thread Size
#10-32
Shoulder Length
1/8 in
Fastener Length
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7109-S-12
- Zoro #
- G821676993
- UPC #
- -
- Country of Origin
- China
- Grip Style
- Knurled
- System of Measurement
- Inch
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Texture
- Knurled
- Head Material
- Steel
- Finish
- Zinc-Plated
- Head Shape
- Round
- Tip Material
- Steel
- Head Type
- Round
- Type
- Thumb Screw
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-32
- Shoulder Length
- 1/8 in
- Fastener Length
- 11/16 in
- Maximum Head Width
- 7/16 in
- Screw Size
- #10
- Head Thickness
- 0.188 in
- Shoulder Diameter
- 3/8 in
- Wire Rope Length
- 11/16 in
- Thread Length
- 3/8 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size #10-32, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.