Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kwik Folding Cot, Blue, 225 lb. Capacity

  • Mfr # 29TM93

  • Zoro # G5839985


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Length
74 1/2 in
Width
25 1/4 in
Weight Capacity
225 lb
Height
16 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29TM93
Zoro #
G5839985
UPC #
190735439975
Country of Origin
China

Dimensions

Length
74 1/2 in
Width
25 1/4 in
Height
16 in
Overall Height
16 in
Folded Width
6 1/2 in
Platform Height
16 in
Folded Height
4 5/8 in
Folded Length
36 1/2 in
Overall Width
25 1/4 in
Overall Length
74 1/2 in

Details

Item
Emergency and Camping Cot
Weight Capacity
225 lb
Color
Blue
Frame Material
Steel
Weight
16.5 lb
Type
Folding Cot
Includes
(2) Reinforce Bars, Poly Cover
Material
Polyester
Product Type
Cot
Platform Color
Blue
Frame Color
Green
Includes Canopy
No Canopy
Platform Material
Polyester

Description

Emergency and Camping Cot, Length 74 1/2 in, Width 25 1/4 in, Height 16 in, Blue, 225 lb Weight Capacity, Includes (2) Reinforce Bars, Poly Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.