Zoro Homepage

L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK

  • Mfr # U17122.050.0800

  • Zoro # G4267864


product price: $47.29
/pk 25, $1.89/ea

Key Features

Anchor Bolt Type
L-Hook
Material
Carbon Steel
Finish
Plain
Compatible Material
Concrete
Includes
Nut and Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17122.050.0800
Zoro #
G4267864
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Body Length
8"
Anchor Dia.
1/2 in
Thread Length
1-3/4"
Hook Length
1 9/16 in
Anchor Diameter
1/2 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Material
Carbon Steel
Finish
Plain
Compatible Material
Concrete
Includes
Nut and Washer
System of Measurement
Inch
Tensile Strength
60,000 psi
Material Quality Standards
ASTM A307
Thread Type
Coarse
Pack Size
Small Pack
Removable
Permanent

Description

Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 8 in, Thread Length 1 3/4 in, Hook Length 1 9/16 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.