Zoro Homepage

L-Hook, 1/2"-13, 8" L, Carbon Steel Plain

  • Mfr # 45182

  • Zoro # G4460854


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Anchor Bolt Type
L-Hook
Material
Carbon Steel
Finish
Plain
Compatible Material
Concrete
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45182
Zoro #
G4460854
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Body Length
8"
Thread Length
1-3/4"
Anchor Dia.
1/2 in
Hook Length
1-1/2"
Anchor Diameter
1/2 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Material
Carbon Steel
Finish
Plain
Compatible Material
Concrete
Includes
Nut and Washer
System of Measurement
Inch
Tensile Strength
60,000 psi
Material Quality Standards
A307
Material Grade/Class
Grade 55
Removable
Permanent
Thread Type
Coarse

Description

Anchor Bolt, Thread Size 1/2 In.-13, Anchor Diameter 1/2 in, Body Length 8 in, Thread Length 1 3/4 in, Hook Length 1 1/2 in, Thread Type Coarse, Material Steel, Finish Plain, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.