Shop ZORO SELECT

Lab, ESD & Cleanroom Chairs

  • Mfr # CLR-HPMBCH-CR-T1-A1-NF-CC-GRY
  • Zoro # G823353342

product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

For Workbench Height
32 to 36 in
Includes Arms
Arms Included
Back Tilt Forward
13.5 Degrees
Seat Height - Minimum
20 1/2 in
Foot Support
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLR-HPMBCH-CR-T1-A1-NF-CC-GRY
Zoro #
G823353342
UPC #
-
Country of Origin
United States

Dimensions

For Workbench Height
32 to 36 in
Seat Height - Minimum
20 1/2 in
Seat Depth
17 in
Back Width
16 1/2 in
Seat Width
18 in
Seat Thickness
1 1/2 in
Back Height
12 in
Seat Height - Maximum
28 in

Details

Includes Arms
Arms Included
Back Tilt Forward
13.5 Degrees
Foot Support
No
Chair Weight
44 lb
Seat Tilt Backward
3 Degrees
Standards
BIFMA/SEFA Tested
Seat Material
Polyurethane
Color
Gray
Number of Casters
5
Seat Tilt Forward
8 Degrees
Product Type
Clean Room Chair
Back Tilt Backward
-10.5 Degrees
Base Material
Cast Aluminum
Assembly
No
ESD-Safe
Not ESD Safe
Cleanroom Class
ISO 5
Item
Lab Chair
Weight Capacity
300 lb
Arm Adjustment
3 1/2 in
Arm Type
Adjustable
Wire Color
Gray

Description

Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.