Lab Funnels

  • Mfr # 57231

  • Zoro # G722761286


product price:  $6.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57231
Zoro #
G722761286
UPC #
840287203646
Country of Origin
India

Description

Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 195 mm, Capacity - English Not Applicable, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, Product Type Funnel, For Use With Bottles, Flasks, Stem Length - Metric 85 mm, Capacity - Metric 48 oz, Stem Outside Diameter - Metric 198 mm, Includes Closure No, Overall Height - Metric 240 mm, ASTM Specification E438

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.