Lab Funnels

  • Mfr # 600445

  • Zoro # G122728896


product price:  $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600445
Zoro #
G122728896
UPC #
-
Country of Origin
Italy

Description

Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 6,000 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Buchner Funnel, For Use With Liquids, Stem Length - Metric 143 mm, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.