Lab Funnels, PK100
Mfr # 8303
Zoro # G522729332
product price:Â $43.59
/pk 100, $0.44/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8303
Zoro #
G522729332
UPC #
-
Country of Origin
China
Description
Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 55 mm, Capacity - English Not Applicable, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, USP Specification Not Applicable, Product Type Funnel, For Use With Liquids, Stem Length - Metric 25 mm, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 4.3 mm, Includes Closure No, Funnel Angle 60 Degrees , Overall Height - Metric 69 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.