Lab Funnels, PK12
Mfr # 57221
Zoro # G222761403
product price:Â $6.39
/pk 12, $0.53/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57221
Zoro #
G222761403
UPC #
840287220407
Country of Origin
India
Description
Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 65 mm, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, Product Type Powder Funnel, For Use With Powder, Stem Length - Metric 22 mm, Capacity - Metric 2 oz, Stem Outside Diameter - Metric 15 mm, Includes Closure No, Overall Height - Metric 65 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.