Lab Funnels, PK12

  • Mfr # FPPC52

  • Zoro # G322760344


product price:  $8.99
/pk 12, $0.75/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPPC52
Zoro #
G322760344
UPC #
840287220452
Country of Origin
India

Description

Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 52 mm, Capacity - English Not Applicable, Laboratory Funnel Type Utility, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, Product Type Funnel, For Use With Bottles, Flasks, Stem Length - Metric 30 mm, Capacity - Metric 25 mL, Stem Outside Diameter - Metric Not Applicable, Funnel Maximum Outside Diameter - Metric 56 mm, Includes Closure No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.