Lab Funnels, PK2
Mfr # 600167
Zoro # G722728838
product price:Â $17.69
/pk 2, $8.85/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600167
Zoro #
G722728838
UPC #
-
Country of Origin
Italy
Description
Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 80 mm, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, USP Specification Not Applicable, Product Type Powder Funnel, For Use With Large Particles, Powder, Viscous Liquids, Stem Length - Metric 22 mm, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.