Lab Funnels, PK2

  • Mfr # SF149-100

  • Zoro # G722760487


product price:  $59.79
/pk 2, $29.90/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF149-100
Zoro #
G722760487
UPC #
840287238228
Country of Origin
India

Description

Lab Funnels, Basic Material Glass, Funnel Top Inside Diameter - Metric Not Applicable, Capacity - English Not Applicable, Laboratory Funnel Type Separatory, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Colorless, USP Specification Type I, Product Type Separatory Funnel, For Use With Separatory Funnel Holder, Support Ring, Support Stand, Stem Length - Metric Not Applicable, Capacity - Metric 100 mL, Stem Outside Diameter - Metric 12 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.