Lab Funnels, PK5
Mfr # 600147
Zoro # G122728841
product price:Â $24.79
/pk 5, $4.96/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600147
Zoro #
G122728841
UPC #
-
Country of Origin
Italy
Description
Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 50 mm, Capacity - English Not Applicable, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, USP Specification Not Applicable, Product Type Funnel, For Use With Liquids, Stem Length - Metric 43 mm, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 5 mm, Funnel Maximum Outside Diameter - Metric 46 mm, Includes Closure No, Funnel Angle 60 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.