Lab Funnels, PK6
Mfr # 57224
Zoro # G722761293
product price:Â $16.19
/pk 6, $2.70/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57224
Zoro #
G722761293
UPC #
840287220438
Country of Origin
India
Description
Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 145 mm, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color Colorless, Product Type Powder Funnel, For Use With Powder, Stem Length - Metric 30 mm, Capacity - Metric 16 oz, Stem Outside Diameter - Metric 27 mm, Includes Closure No, Overall Height - Metric 135 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.