Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JBF003
- Zoro # G022761399
product price:Â
$
6.29
/ea
Key Features
Special Features
Funnel Material
Porcelain
Pore Size
1,000 um
Product Type
Buchner Funnel
For Use With
Bottles, Flasks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF003
- Zoro #
- G022761399
- UPC #
- 840287202236
- Country of Origin
- India
- Special Features
- Funnel Material
- Porcelain
- Product Type
- Buchner Funnel
- Item
- Lab Funnels - Porcelain Buchner Funnel
- For Use With
- Bottles, Flasks
- Autoclavable
- Yes
- ASTM Specification
- E438
- Body Color
- White
- Includes Closure
- No
- Body Material
- Porcelain
- Capacity - Metric
- 3 mL
- Basic Material
- Ceramic
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Pore Size
- 1,000 um
- Maximum Filter Paper Size
- 1.3 cm
- Funnel Top Inside Diameter - Metric
- 20 mm
- Overall Height - Metric
- 66 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 20 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 35 mm, Capacity - Metric 3 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 66 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.