Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JBF100
- Zoro # G222761267
product price:Â
$
15.89
/ea
Key Features
Product Type
Buchner Funnel
ASTM Specification
E438
For Use With
Bottles, Flasks
Pore Size
1,000 um
Capacity - Metric
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JBF100
- Zoro #
- G222761267
- UPC #
- 840287202250
- Country of Origin
- India
Dimensions
- Pore Size
- 1,000 um
- Funnel Top Inside Diameter - Metric
- 65 mm
- Overall Height - Metric
- 103 mm
- Maximum Filter Paper Size
- 5.5 cm
Details
- Product Type
- Buchner Funnel
- ASTM Specification
- E438
- For Use With
- Bottles, Flasks
- Capacity - Metric
- 100 mL
- Basic Material
- Ceramic
- Body Color
- White
- Special Features
- Includes Closure
- No
- Body Material
- Porcelain
- Funnel Material
- Porcelain
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Autoclavable
- Yes
- Compatible Product Type
- Bottles, Flasks
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 65 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 50 mm, Capacity - Metric 100 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 103 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.