Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JBF200
- Zoro # G022760590
product price:Â
$
18.89
/ea
Key Features
ASTM Specification
E438
Funnel Top Inside Diameter - Metric
86 mm
Funnel Material
Porcelain
Special Features
For Use With
Bottles, Flasks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF200
- Zoro #
- G022760590
- UPC #
- 840287202267
- Country of Origin
- India
- ASTM Specification
- E438
- Funnel Material
- Porcelain
- Special Features
- For Use With
- Bottles, Flasks
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Body Color
- White
- Includes Closure
- No
- Body Material
- Porcelain
- Product Type
- Buchner Funnel
- Basic Material
- Ceramic
- Capacity - Metric
- 200 mL
- Autoclavable
- Yes
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Funnel Top Inside Diameter - Metric
- 86 mm
- Overall Height - Metric
- 140 mm
- Maximum Filter Paper Size
- 7 cm
- Pore Size
- 1,800 um
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 86 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 60 mm, Capacity - Metric 200 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 140 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.