Lab Funnels, Porcelain
- Mfr # JBF2000
- Zoro # G522761318
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Funnel Material
Porcelain
ASTM Specification
E438
Product Type
Buchner Funnel
Autoclavable
Yes
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JBF2000
- Zoro #
- G522761318
- UPC #
- 840287200287
- Country of Origin
- India
Dimensions
- Pore Size
- 1,800 um
- Maximum Filter Paper Size
- 18 cm
- Overall Height - Metric
- 272 mm
- Funnel Top Inside Diameter - Metric
- 210 mm
Details
- Funnel Material
- Porcelain
- ASTM Specification
- E438
- Product Type
- Buchner Funnel
- Autoclavable
- Yes
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Body Color
- White
- Special Features
- Basic Material
- Ceramic
- For Use With
- Bottles, Flasks
- Body Material
- Porcelain
- Capacity - Metric
- 2,000 mL
- Includes Closure
- No
- Compatible Product Type
- Bottles, Flasks
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 210 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 120 mm, Capacity - Metric 2,000 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 272 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.