Lab Funnels, Porcelain
- Mfr # JBF800
- Zoro # G322760528
product price:Â
$
43.99
/ea
Key Features
Special Features
Pore Size
1,800 um
Basic Material
Ceramic
ASTM Specification
E438
Body Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF800
- Zoro #
- G322760528
- UPC #
- 840287200317
- Country of Origin
- India
- Special Features
- Basic Material
- Ceramic
- ASTM Specification
- E438
- Body Material
- Porcelain
- Funnel Material
- Porcelain
- Body Color
- White
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Includes Closure
- No
- For Use With
- Bottles, Flasks
- Autoclavable
- Yes
- Product Type
- Buchner Funnel
- Capacity - Metric
- 800 mL
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Pore Size
- 1,800 um
- Maximum Filter Paper Size
- 12.5 cm
- Overall Height - Metric
- 200 mm
- Funnel Top Inside Diameter - Metric
- 143 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 143 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 100 mm, Capacity - Metric 800 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 200 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.