Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JTTBF1900
- Zoro # G722760326
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Funnel Maximum Outside Diameter - Metric
215 mm
Includes Closure
No
ASTM Specification
E438
Body Color
White
Funnel Top Inside Diameter - Metric
215 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTTBF1900
- Zoro #
- G722760326
- UPC #
- 840287201789
- Country of Origin
- India
Dimensions
- Funnel Maximum Outside Diameter - Metric
- 215 mm
- Funnel Top Inside Diameter - Metric
- 215 mm
- Maximum Filter Paper Size
- 18 cm
- Overall Height - Metric
- 122 mm
Details
- Includes Closure
- No
- ASTM Specification
- E438
- Body Color
- White
- Capacity - Metric
- 1,900 mL
- Body Material
- Porcelain
- Product Type
- Buchner Funnel
- For Use With
- Bottles, Flasks
- Basic Material
- Ceramic
- Special Features
- Includes a Tubulated Side Outlet and Accepts Standard Filters, These Autoclavable, Table Type Buchner Funnels are Ideal for Vacuum Filtration
- Autoclavable
- Yes
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Funnel Material
- Porcelain
- Compatible Product Type
- Bottles, Flasks
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 215 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric Not Applicable, Capacity - Metric 1,900 mL, Stem Outside Diameter - Metric Not Applicable, Funnel Maximum Outside Diameter - Metric 215 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.