Lab Funnels, Porcelain
- Mfr # JTTBF750
- Zoro # G622760662
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
ASTM Specification
E438
Product Type
Buchner Funnel
Funnel Top Inside Diameter - Metric
147 mm
Includes Closure
No
Overall Height - Metric
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTTBF750
- Zoro #
- G622760662
- UPC #
- 840287201772
- Country of Origin
- India
Dimensions
- Funnel Top Inside Diameter - Metric
- 147 mm
- Overall Height - Metric
- 60 mm
- Funnel Maximum Outside Diameter - Metric
- 147 mm
- Maximum Filter Paper Size
- 12.5 cm
Details
- ASTM Specification
- E438
- Product Type
- Buchner Funnel
- Includes Closure
- No
- Autoclavable
- Yes
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Body Material
- Porcelain
- Special Features
- Includes a Tubulated Side Outlet and Accepts Standard Filters, These Autoclavable, Table Type Buchner Funnels are Ideal for Vacuum Filtration
- Body Color
- White
- Capacity - Metric
- 750 mL
- Funnel Material
- Porcelain
- For Use With
- Bottles, Flasks
- Basic Material
- Ceramic
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 147 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric Not Applicable, Capacity - Metric 750 mL, Stem Outside Diameter - Metric Not Applicable, Funnel Maximum Outside Diameter - Metric 147 mm, Includes Closure No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.