Lab Funnels

  • Mfr # UN5004-120

  • Zoro # G122760599


product price:  $21.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN5004-120
Zoro #
G122760599
UPC #
840287246377
Country of Origin
Pakistan

Description

Lab Funnels, Basic Material Metal, Funnel Top Inside Diameter - Metric 120 mm, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Stainless Steel, Funnel Material Stainless Steel, Autoclavable Yes, Body Color Silver, Product Type Funnel, For Use With Liquids, Powder, Stem Length - Metric Not Applicable, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 12 mm, Funnel Maximum Outside Diameter - Metric 120 mm, Includes Closure No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.