Lab Funnels, SS, Silver
Mfr # UN5004-50
Zoro # G222760536
product price:Â $15.55
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UN5004-50
Zoro #
G222760536
UPC #
840287246346
Country of Origin
Pakistan
Description
Lab Funnels, Basic Material Metal, Funnel Top Inside Diameter - Metric 50 mm, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Stainless Steel, Funnel Material Stainless Steel, Autoclavable Yes, Body Color Silver, Product Type Funnel, For Use With Liquids, Powder, Stem Length - Metric Not Applicable, Capacity - Metric Not Applicable, Stem Outside Diameter - Metric 12 mm, Funnel Maximum Outside Diameter - Metric 50 mm, Includes Closure No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.