Lab Funnels, Porcelain
- Mfr # JBF035
- Zoro # G022760941
product price:Â
$
11.39
/ea
Key Features
Special Features
Autoclavable
Yes
ASTM Specification
E438
Basic Material
Ceramic
Funnel Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF035
- Zoro #
- G022760941
- UPC #
- 840287202243
- Country of Origin
- India
- Special Features
- Autoclavable
- Yes
- ASTM Specification
- E438
- Basic Material
- Ceramic
- Funnel Material
- Porcelain
- Capacity - Metric
- 35 mL
- For Use With
- Bottles, Flasks
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Product Type
- Buchner Funnel
- Body Material
- Porcelain
- Includes Closure
- No
- Body Color
- White
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Pore Size
- 1,000 um
- Maximum Filter Paper Size
- 4 cm
- Funnel Top Inside Diameter - Metric
- 50 mm
- Overall Height - Metric
- 91 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 50 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 45 mm, Capacity - Metric 35 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 91 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.