Zoro Homepage

Lab Smock, Unisex, M, Aqua

  • Mfr # 4TWC4

  • Zoro # G0099005


product price: $20.49
/ea

Key Features

Color
Aqua
Material
Polyester/Cotton
Size
M
Number of Pockets
2
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TWC4
Zoro #
G0099005
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
36 in

Details

Item
Lab Smock
Color
Aqua
Material
Polyester/Cotton
Number of Pockets
2
Attached Hood
No
Gender
Unisex
Product Type
Lab Smock

Description

Lab Smock, Attached Hood No, Color Aqua, Gender Unisex, Material Polyester/Cotton, Number of Pockets 2, Product Type Lab Smock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.