Zoro Homepage

Label, Danger Hazardous Voltage, PK5

  • Mfr # HWL-535-702-5PK

  • Zoro # G4445248


product price: $5.29
/pk 5, $1.06/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Danger Hazardous Voltage.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWL-535-702-5PK
Zoro #
G4445248
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Details

Subject Matter
Electrical Hazard
Item
Label
Language
English
Legend
Danger Hazardous Voltage.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Background Color
White
Header
Danger
Header Background Color
Red
Shape
Rectangle
Legend Color
Black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Laminated
Yes
No. of Labels
5
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Retroreflective Grade
Not Retroreflective
Sign Mounting Location
Door, Equipment, Wall
Graffiti Resistant
No
Legend Pictogram Description
Electrical Hazard
Protective Coating
Clear Film Laminate
Mirror Print
No
UV Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Background Color
Red
Sign Legend
Formaldehyde Irritant and Potential Cancer Hazard
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Sign Material
Polyester
Abrasion Resistant
Yes
Legend Pictogram ID
PELC-49
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-61
Maximum Service Temperature
300 Degrees F
Number of Printed Sides
1
Printed Language
English
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Formaldehyde Irritant and Potential Cancer Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.