Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-708-5PK

  • Mfr # HWL-535-708-5PK

  • Zoro # G4445205


product price:  $3.89
/pk 5, $0.78/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Danger Electrical Hazard. Authorized Personnel Only.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-708-5PK
Zoro #
G4445205
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Details

Subject Matter
Electrical Hazard
Item
Label
Language
English
Legend
Danger Electrical Hazard. Authorized Personnel Only.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Background Color
White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
Danger
Legend Color
Black
Laminated
Yes
No. of Labels
5
Header Background Color
Red
Shape
Rectangle
Header Legend Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Shape
Horizontal Rectangle
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Material Properties
Flexible
Number of Printed Sides
1
Header Pictogram ID
PPIC-61
Chemical Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Mounting Style
Adhesive
Sign Material
Polyester
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
UV Resistant
No
Legend Pictogram ID
PELC-06
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Legend Pictogram Description
Electrical Hazard
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Door, Equipment, Wall
Abrasion Resistant
Yes
Graffiti Resistant
No
Maximum Service Temperature
300 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Contains Cadmium
Printed Language
English
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend Background Color
White
Adhesive Style
Permanent
Corrosion Resistant
Yes
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Contains Cadmium, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.