Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK

  • Mfr # HWL-535-710-5PK

  • Zoro # G4445117


product price:  $5.89
/pk 5, $1.18/ea

Key Features

Subject Matter
Electrical Hazard
Language
English
Legend
Danger Arc Flash And Shock Hazard Appropriate Personal Protection Equipment (PPE) Required Prior to Work On or Near Energized Parts. Failure to Comply May Result In Shocks, Burns, Injury or Death. Refer to NPFA 70E for PPE Requirements.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-710-5PK
Zoro #
G4445117
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
3/16 in

Details

Subject Matter
Electrical Hazard
Item
Label
Language
English
Legend
Danger Arc Flash And Shock Hazard Appropriate Personal Protection Equipment (PPE) Required Prior to Work On or Near Energized Parts. Failure to Comply May Result In Shocks, Burns, Injury or Death. Refer to NPFA 70E for PPE Requirements.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Self-Adhesive
Yes
No. of Labels
5
Header Background Color
Red
Laminated
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Shape
Rectangle
Legend Color
Black
Legend Style
Symbol and Text
Header
Danger
Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PELC-50, PEXP-13
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-61
Sign Mounting Location
Door, Equipment, Wall
Corrosion Resistant
Yes
Sign Material
Polyester
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
300 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Shape
Horizontal Rectangle
Minimum Service Temperature
-40 Degrees F
Sign Legend
Arc Flash And Shock Hazard Appropriate Personal Protection Equipment (PPE) Required Prior to Work On or Near Energized Parts. Failure to Comply May Result In Shocks, Burns, Injury or Death. Refer to NPFA 70E for PPE Requirements.
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Printed Language
English
Sign Header
Danger
Graffiti Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Legend Pictogram Description
Electrical Hazard, Explosion Hazard
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Retroreflective Grade
Not Retroreflective
Sign Header Style
Symbol and Text
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Background Color
Red
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Personal Protection Equipment (PPE) Required Prior to Work On or Near Energized Parts. Failure to Comply May Result In Shocks, Burns, Injury or Death. Refer to NPFA 70E for PPE Requirements., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.