Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, HMIG, Paper, 3 in W, 1 in H

  • Mfr # 8XZF8

  • Zoro # G4174721


product price: $27.59
/pk 720, $0.04/ea

Key Features

Height
1 in
Width
3 in
Material
Paper
Shape
Rectangle
Legend
HMIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8XZF8
Zoro #
G4174721
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Thickness
0.118 mil

Details

Item
Label
Material
Paper
Shape
Rectangle
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow, Black/White
Language
English
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Laminated
No
No. of Labels
720
Background Color
Blue, Red, White, Yellow
Product Type
HMIG Label
Adhesive
Adhesive
Maximum Service Temperature
100 Degrees C
Number of Labels
720
Lamination Type
Not Laminated
Preprinted Images
No Image
Package Type
Roll
Adhesive Properties
Permanent Adhesive
Preprinted Text
HMIG Paper Tape Chemical Name, Manufacturer, Date
Minimum Service Temperature
-40 Degrees C
Retroreflective Grade
Non-Reflective

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard HMIG, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.