Label Holder, Self-Adhesive, 2 In., PK6
Mfr # 482006
Zoro # G4770534
product price: $47.19
/pk 6, $7.86/eaKey Features
Width
2 in
Material
Plastic
Length
48 in
Label Holder Style
Slide In
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482006
Zoro #
G4770534
UPC #
659900820067
Country of Origin
Multiple
Dimensions
Width
2 in
Length
48 in
Thickness
1/32 in
Overall Length
48 in
Overall Width
2 in
Details
Item
Label Holder
Material
Plastic
Label Holder Style
Slide In
Label Holder Mounting Type
Self Adhesive
For Use With
Any Shelf, Bin, Rack
Color
Clear/White
Finish
Smooth
Label Attachment Type
Slide-In
Product Type
Label Holder
Number of Label Holders
6
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 2 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.