Label, Information, 3-1/2 in. H, PK5, HWL-535-760-5PK

  • Mfr # HWL-535-760-5PK

  • Zoro # G4445318


product price:  $3.69
/pk 5, $0.74/ea

Key Features

Subject Matter
Information
Language
English
Legend
Danger Confined Space. Enter By Permit Only. (Confine Space Pictogram)
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-760-5PK
Zoro #
G4445318
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Sign Legend Character Height
1/4 in
Thickness
0.005 in

Details

Subject Matter
Information
Item
Label
Language
English
Legend
Danger Confined Space. Enter By Permit Only. (Confine Space Pictogram)
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Laminated
Yes
Background Color
White
Self-Adhesive
Yes
Header
Danger
Header Background Color
Red
No. of Labels
5
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Shape
Rectangle
Legend Style
Symbol and Text
Header Legend Color
White
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
UV Resistant
No
Adhesive Type
Acrylic
Sign Material
Polyester
Abrasion Resistant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram ID
PCSP-07
Legend Pictogram Description
Confined Space
Minimum Service Temperature
-40 Degrees F
Sign Legend
Confined Space Test Atmosphere Before Entering
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Sign Header Background Color
Red
Sign Shape
Horizontal Rectangle
Sign Format
ANSI/OSHA Format
Printed Language
English
Sign Mounting Style
Adhesive
Sign Mounting Location
Door, Equipment, Wall
Header Pictogram ID
PPIC-61
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Service Temperature
300 Degrees F
Mirror Print
No
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space Test Atmosphere Before Entering, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.