Label, Information, 3-1/2 in. H, PK5, HWL-535-770-5PK

  • Mfr # HWL-535-770-5PK

  • Zoro # G4445631


product price:  $3.69
/pk 5, $0.74/ea

Key Features

Subject Matter
Information
Language
English
Legend
Caution Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury.
Material
Polyester
Legend/Background Color
Yellow, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-770-5PK
Zoro #
G4445631
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Details

Subject Matter
Information
Item
Label
Language
English
Legend
Caution Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury.
Material
Polyester
Legend/Background Color
Yellow, Black/White
Metal Detectable
No
No. of Labels
5
Header Background Color
Yellow
Legend Color
Black
Shape
Rectangle
Background Color
White
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Header
Caution
Laminated
Yes
Header Legend Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury.
Maximum Service Temperature
300 Degrees F
Sign Shape
Horizontal Rectangle
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Printed Language
English
Graffiti Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
UV Resistant
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Door, Equipment, Wall
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Material
Polyester
Adhesive Style
Permanent
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Abrasion Resistant
Yes
Retroreflective Grade
Not Retroreflective
Corrosion Resistant
Yes
Sign Mounting Style
Adhesive
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury., Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.