Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK

  • Mfr # HWL-535-722-5PK

  • Zoro # G4445570


product price:  $3.79
/pk 5, $0.76/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Warning Do Not Operate Without Guards In Place. Moving Parts Can Crush and Cut. (Gear Hazard Pictogram)
Material
Polyester
Legend/Background Color
Orange, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-722-5PK
Zoro #
G4445570
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Sign Legend Character Height
3/16 in
Thickness
0.005 in

Details

Subject Matter
Machine/Equipment
Item
Label
Language
English
Legend
Warning Do Not Operate Without Guards In Place. Moving Parts Can Crush and Cut. (Gear Hazard Pictogram)
Material
Polyester
Legend/Background Color
Orange, Black/White
Metal Detectable
No
Legend Color
Black
Header Background Color
Orange
Shape
Rectangle
Self-Adhesive
Yes
Header Legend Color
Black
No. of Labels
5
Legend Style
Symbol and Text
Header
Warning
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Laminated
Yes
Background Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Warning
Glow In The Dark
No
Sign Legend Style
Symbol and Text
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Mounting Location
Door, Equipment, Wall
Abrasion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
Sign Legend
Do Not Operate Without Guards In Place. Moving Parts Can Crush and Cut. (Gear Hazard Pictogram)
Sign Legend Background Color
White
Graffiti Resistant
No
Header Pictogram ID
PPIC-55
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
Printed Language
English
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
300 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Text Color
Black
Sign Material
Polyester
Chemical Resistant
Yes
Legend Pictogram Description
Machinery Hazard
Sign Header Text Color
Black
Sign Header Background Color
Orange
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PEQM-116
Corrosion Resistant
Yes
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Moving Parts Can Crush and Cut. (Gear Hazard Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.