Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-724-5PK

  • Mfr # HWL-535-724-5PK

  • Zoro # G4445467


product price:  $5.35
/pk 5, $1.07/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Warning Moving Parts Can Crush and Cut. Keep Hands Clear. (Chain Hazard Pictogram)
Material
Polyester
Legend/Background Color
Orange, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-724-5PK
Zoro #
G4445467
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
3/16 in

Details

Subject Matter
Machine/Equipment
Item
Label
Language
English
Legend
Warning Moving Parts Can Crush and Cut. Keep Hands Clear. (Chain Hazard Pictogram)
Material
Polyester
Legend/Background Color
Orange, Black/White
Metal Detectable
No
Laminated
Yes
Background Color
White
Shape
Rectangle
Header
Warning
Legend Color
Black
No. of Labels
5
Header Legend Color
Black
Header Background Color
Orange
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Chemical Resistant
Yes
Legend Pictogram ID
PEQM-85
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Door, Equipment, Wall
Minimum Application Temperature
50 Degrees F
Sign Header Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Material
Polyester
Maximum Service Temperature
300 Degrees F
Corrosion Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Warning
Retroreflective Grade
Not Retroreflective
Header Pictogram ID
PPIC-55
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
Yes
Sign Legend Background Color
White
UV Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Background Color
Orange
Material Properties
Flexible
Sign Legend
Moving Parts Can Crush and Cut. Keep Hands Clear. (Chain Hazard Pictogram)
Legend Pictogram Description
Machinery Hazard
ANSI 969 Compliant
No
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Parts Can Crush and Cut. Keep Hands Clear. (Chain Hazard Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.