Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-740-5PK

  • Mfr # HWL-535-740-5PK

  • Zoro # G4445135


product price:  $5.35
/pk 5, $1.07/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Danger Stay Clear. This Machine Starts Automatically.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWL-535-740-5PK
Zoro #
G4445135
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Details

Subject Matter
Machine/Equipment
Item
Label
Language
English
Legend
Danger Stay Clear. This Machine Starts Automatically.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
No. of Labels
5
Legend Color
Black
Header Background Color
Red
Header Legend Color
White
Laminated
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Background Color
White
Shape
Rectangle
Self-Adhesive
Yes
Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Style
Adhesive
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-61
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Style
Permanent
Legend Pictogram ID
PADM-104
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Red
Adhesive Type
Acrylic
Sign Mounting Location
Door, Equipment, Wall
Glow In The Dark
No
Sign Legend
Starts Automatically
Sign Legend Text Color
Black
Sign Material
Polyester
Maximum Service Temperature
300 Degrees F
Printed Language
English
Mirror Print
No
UV Resistant
No
Legend Pictogram Description
Do Not Enter
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.