Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-741-5PK

  • Mfr # HWL-535-741-5PK

  • Zoro # G4445519


product price:  $3.89
/pk 5, $0.78/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Danger Only Authorized Personnel May Operate This Machine.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWL-535-741-5PK
Zoro #
G4445519
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
3/16 in

Details

Subject Matter
Machine/Equipment
Item
Label
Language
English
Legend
Danger Only Authorized Personnel May Operate This Machine.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Legend Color
Black
Legend Style
Symbol and Text
Header
Danger
Header Legend Color
White
Background Color
White
Laminated
Yes
Shape
Rectangle
Header Background Color
Red
No. of Labels
5
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Adhesive Style
Permanent
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Header
Danger
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
Sign Legend
No Smoking
Sign Shape
Horizontal Rectangle
Number of Printed Sides
1
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Door, Equipment, Wall
Sign Header Text Color
White
Legend Pictogram Description
Do Not Enter
Maximum Service Temperature
300 Degrees F
UV Resistant
No
Header Pictogram ID
PPIC-61
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
Yes
Legend Pictogram ID
PADM-104
Retroreflective Grade
Not Retroreflective
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.