Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-932-5PK

  • Mfr # OSL-932-5PK

  • Zoro # G4445415


product price: $3.19
/pk 5, $0.64/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Caution Pinch Points Keep Hands Clear
Material
Polyester
Legend/Background Color
Yellow, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL-932-5PK
Zoro #
G4445415
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Sign Legend Character Height
3/8 in
Thickness
0.005 in

Details

Subject Matter
Machine/Equipment
Item
Label
Language
English
Legend
Caution Pinch Points Keep Hands Clear
Material
Polyester
Legend/Background Color
Yellow, Black/White
Metal Detectable
No
Header
Caution
Legend Style
Text
Legend Color
Black
Shape
Rectangle
No. of Labels
5
Header Background Color
Yellow
Self-Adhesive
Yes
Background Color
White
Laminated
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Door, Equipment, Wall
Abrasion Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Service Temperature
300 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
UV Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Printed Language
English
Sign Legend
Pinch Points Keep Hands Clear
Sign Header Background Color
Yellow
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Material
Polyester
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Text Color
Black
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points Keep Hands Clear, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.