Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-751-5PK

  • Mfr # HWL-535-751-5PK

  • Zoro # G4445500


product price:  $4.15
/pk 5, $0.83/ea

Key Features

Subject Matter
Personal Protection
Language
English
Legend
Caution Hearing Protection Required In This Area.
Material
Polyester
Legend/Background Color
Yellow, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWL-535-751-5PK
Zoro #
G4445500
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Sign Legend Character Height
3/16 in
Thickness
0.005 in

Details

Subject Matter
Personal Protection
Item
Label
Language
English
Legend
Caution Hearing Protection Required In This Area.
Material
Polyester
Legend/Background Color
Yellow, Black/White
Metal Detectable
No
No. of Labels
5
Header Legend Color
Black
Legend Style
Symbol and Text
Laminated
Yes
Shape
Rectangle
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Yellow
Header
Caution
Legend Color
Black
Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Ear Protection
Glow In The Dark
No
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PPEQ-943
Number of Printed Sides
1
Maximum Service Temperature
300 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Door, Equipment, Wall
Printed Language
English
ANSI 969 Compliant
No
Abrasion Resistant
Yes
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Material
Polyester
Sign Mounting Style
Adhesive
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Legend
Hearing Protection Required In This Area.
UV Resistant
No
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.