Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-752-5PK

  • Mfr # HWL-535-752-5PK

  • Zoro # G4445491


product price:  $3.69
/pk 5, $0.74/ea

Key Features

Subject Matter
Personal Protection
Language
English
Legend
Caution Hearing and Eye Protection Required In This Area.
Material
Polyester
Legend/Background Color
Yellow, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWL-535-752-5PK
Zoro #
G4445491
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Sign Legend Character Height
3/16 in
Thickness
0.005 in

Details

Subject Matter
Personal Protection
Item
Label
Language
English
Legend
Caution Hearing and Eye Protection Required In This Area.
Material
Polyester
Legend/Background Color
Yellow, Black/White
Metal Detectable
No
Header
Caution
Header Legend Color
Black
No. of Labels
5
Legend Style
Symbol and Text
Self-Adhesive
Yes
Background Color
White
Shape
Rectangle
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Laminated
Yes
Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
Yes
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
UV Resistant
No
Sign Legend
Hearing and Eye Protection Required In This Area.
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Header
Caution
Retroreflective Grade
Not Retroreflective
Sign Mounting Location
Door, Equipment, Wall
Legend Pictogram ID
PPEQ-812
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Material
Polyester
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Mounting Style
Adhesive
Sign Legend Text Color
Black
Sign Shape
Horizontal Rectangle
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Graffiti Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating
Clear Film Laminate
Legend Pictogram Description
PPE
Corrosion Resistant
Yes
Maximum Service Temperature
300 Degrees F
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing and Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.