Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-753-5PK

  • Mfr # HWL-535-753-5PK
  • Zoro # G4445528
product price: 
$
3.79
/pk of 5, $0.76/ea

Key Features

Subject Matter
Personal Protection
Language
English
Legend
Caution Eye Protection Required When Operating This Machine.
Material
Polyester
Legend/Background Color
Yellow, Black/White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HWL-535-753-5PK
Zoro #
G4445528
UPC #
-
Country of Origin
United States
Subject Matter
Personal Protection
Item
Label
Language
English
Legend
Caution Eye Protection Required When Operating This Machine.
Material
Polyester
Legend/Background Color
Yellow, Black/White
Metal Detectable
No
Legend Style
Symbol and Text
Header Background Color
Yellow
No. of Labels
5
Header
Caution
Shape
Rectangle
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Laminated
Yes
Background Color
White
Legend Color
Black
Self-Adhesive
Yes
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Eye Protection Required When Operating This Machine.
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPEQ-811
Maximum Service Temperature
300 Degrees F
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Door, Equipment, Wall
Material Properties
Flexible
Printed Language
English
Sign Header Style
Symbol and Text
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Material
Polyester
Adhesive Type
Acrylic
Sign Legend Background Color
White
UV Resistant
No
Sign Mounting Style
Adhesive
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header
Caution
Mirror Print
No
Abrasion Resistant
Yes
Legend Pictogram Description
Face Protection
Retroreflective Grade
Not Retroreflective
Product Type
Label
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required When Operating This Machine., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & reviews