Zoro Homepage

Label Printer Ribbon, 4-11/32" W, Black

  • Mfr # 35YP36

  • Zoro # G9407781


product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Color
Black
Ink Color
Black
Length
1476 ft.
Width
4-11/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP36
Zoro #
G9407781
UPC #
-
Country of Origin
China

Dimensions

Length
1476 ft.
Width
4-11/32"
Ribbon Width
4.34
Core Dia.
1"
Ribbon Length
1476 ft.
Core Diameter
1 in

Details

Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Color
Black
Item
Label Printer Ribbon
Ink Color
Black
Characteristics
Prints Up to 10 ips Using Less Print Head Energy, Provides Excellent Print Darkness and Increased Abrasion and Heat Resistance
Formulation
Wax/Resin
For Use With
Zebra Table Top Printer
Compatible Printer Brand
Zebra
Rolls per Case
6
Ribbon Material
Wax/Resin

Description

Label Printer Ribbon, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 4.33 in, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.