Zoro Homepage

Label Printer Ribbon, 4-11/64" W, 1499 ft. L, Black

  • Mfr # 35YP37

  • Zoro # G9407797


product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
For Use With
Intermec Table Top Printer
Ink Color
Black
Width
4-11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP37
Zoro #
G9407797
UPC #
-
Country of Origin
China

Dimensions

Width
4-11/64"
Length
1499 ft.
Ribbon Length
1499 ft.
Core Dia.
1"
Ribbon Width
4.17
Core Diameter
1 in

Details

Color
Black
Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Item
Label Printer Ribbon
For Use With
Intermec Table Top Printer
Ink Color
Black
Formulation
Wax/Resin
Characteristics
Prints Up to 10 ips Using Less Print Head Energy, Provides Excellent Print Darkness and Increased Abrasion and Heat Resistance
Rolls per Case
6
Ribbon Material
Wax/Resin
Compatible Printer Brand
Intermec

Description

Label Printer Ribbon, Ribbon Material Resin/Wax, Compatible Printer Brand Intermec, Ribbon Width 4.17 in, Ribbon Length 1,499 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.